Specifications
Dimensions
- Overall Height213 mm
- Overall Length359 mm
- Overall Width93 mm
- Tool Weight4 kg
Details
- ChippingNot Chipping
- Chuck StyleKeyless
- Drilling Capacity Masonry28 mm
- Drilling Capacity Metal13 mm
- Drilling Capacity Wood35 mm
- Handle StyleD-Handle
- Impact Rate4080 bpm
- Maximum Speed750 rpm
- Number Of Pieces1
- ReversibleNot Reversible
- Sds Shank StyleSDS-Plus
- Variable SpeedVariable Speed Not Included
- Vibration ControlVibration Control
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)