Motion
J2000-9NECRTP

KLEIN TOOLS INC
J2000-9NECRTP

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
Mi Item #04216556
MFR #J2000-9NECRTP
Price$115.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
J2000-9NECRTP

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
Mi Item #04216556
MFR #J2000-9NECRTP

Mfr description
J2000-9NECRTP 9"JOURNEYMAN SIDE CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.39/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-1/2 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Material
    Alloy Steel
  • UPC_NO
    092644721243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)