Overview
Mfr description
5VX590 RAW EDGE DEEP WEDGE COGGED
Specifications
- Section5VX
- Number Of Strands1
- Nominal Outside Length59 in
- Cogged/SmoothCogged
- Top Width Per Strand5/8 in
- Belt Height35/64 in
- Product TypeIndustrial V-Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data