Motion
MHS-05-500

MECHANIX WEAR
MHS-05-500

Heat Resistant Sleeve - Kevlar Material, Black Color
Mi Item #04216607
MFR #MHS-05-500
Price$44.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MHS-05-500

Heat Resistant Sleeve - Kevlar Material, Black Color
Mi Item #04216607
MFR #MHS-05-500

Mfr description
MHS-05-500 HEAT SLEEVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.47/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Designed to Repel Oil; Fuel & Other Liquids
  • Color
    Black
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • UPC_NO
    781513609668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)