Motion
SCC-16-16-F
Ruland SCC-16-16-F - Rigid Coupling, Set Screw with Keyway, Bores 1.000"x1.000", Keyways 1/4"x1/4", OD 1 3/4", L 3", 1215 Lead-Free Steel
Mi Item #04216619
MFR #SCC-16-16-F
Price$85.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SCC-16-16-F - Rigid Coupling, Set Screw with Keyway, Bores 1.000"x1.000", Keyways 1/4"x1/4", OD 1 3/4", L 3", 1215 Lead-Free Steel
Mi Item #04216619
MFR #SCC-16-16-F

Mfr description
SCC-16-16-F SET SCREW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.72/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Keyway - Side 1
    .250 in
  • Keyway - Side 2
    .250 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    3.0000 in
  • Parallel Misalignment
    0.000 in
  • Screw Size
    5/16 - 18
  • Set Screw Thread Size
    5/16 - 18
  • Shaft Penetration
    1.500 in
  • Weight
    1.36 lbs

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    1215 Lead Free Steel
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    SCC
  • Set Screw Material
    Alloy Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452907638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)