Overview
Mfr description
98-628782 LEV 98 M16 SS 6B L=4.53
Specifications
- Part TypeSpindle
- Overall Length115 mm
- Screw DiameterM16
- Material303 Stainless steel
- Weight0.24 lbs
- UPC_NO793699939798
- Accessory TypeSpindle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data