Motion
48S17D2042N

LEESON ELECTRIC
48S17D2042N

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04216762
MFR #48S17D2042N
Price$263.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D2042N

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04216762
MFR #48S17D2042N

Mfr description
1/4HP 1800RPM S102 DP 115V 48 1PH
  • Heavy gauge steel frame and base Economical split phase design Shaft extension 1-1/2" long by 1/2" diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Additional Details
    Heavy-Duty;Rolled Steel Construction;Permanently Lubricated;Double-Sealed Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:.25, F#48, RPM:1725, 115V, ODP
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.7 A
  • Full Load Efficiency
    52.5 %
  • Full Load Torque
    12.2 ft-lbs;16.54 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp;0.19 kW
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    S
  • kW
    0.19 kW;0.25 hp
  • Manufacturer Catalog Number
    S102
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007568
  • Model
    48S17D2042N
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856007568
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)