Motion
ADB4 1/4X3/8

LOVEJOY INC
ADB4 1/4X3/8

Clamp-On Beam Shaft Coupling - Double Beam, 0.7520 in OD, 1.0430 in Length, Aluminum
MI ITEM #04216850
MFR #ADB4 1/4X3/8
Price$303.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ADB4 1/4X3/8

Clamp-On Beam Shaft Coupling - Double Beam, 0.7520 in OD, 1.0430 in Length, Aluminum
MI ITEM #04216850
MFR #ADB4 1/4X3/8

Mfr description
ADB4-BEAM CP-1/4X3/8
  • Zero backlash design
  • Simple one piece assembly
  • Aluminum material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.02/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.3750 in
  • Length Through Bore
    0.2560 in
  • Max Angular Misalignment
    7 °
  • Max Axial Misalignment
    ± 0.010 in
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    0.7520 in
  • Overall Length
    1.0430 in
  • Screw Thread Size
    M2.5
  • Weight
    0.02 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144768391
  • Material
    Aluminum
  • Max Rpm
    10000 rpm
  • Number Of Beams
    Double Beam
  • Screw Clamp Type
    Clamp Type
  • Series
    ADB
  • Torsional Stiffness
    4460 in-lb/rad
  • UPC_NO
    685144768391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)