Specifications
Dimensions
- Bolt Center To Center Length1.5000 in
- Bolt Hole Spacing1.5000 in
- Bolt Size3/8 in
- Bore Diameter3/4 in
- Housing Width2.5000 in
- Inner Ring Width1.2188 in
- Length Through Bore1.2188 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.4500 in
- Overall Length4.2500 in
- Overall Length Diameter4.2500 in
- Overall Width2.5000 in
- Weight1.3 lbs
Details
- Bearing Material52100 Bearing Steel, Phosphorus Nickel Coated
- Bearing NumberPN-12T
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- DescriptionSealmaster Mounted Stainless Steel Three Bolt Flange Bracket Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFBS-PN12T
- Duty TypeStandard Duty
- Dynamic Load Capacity2611 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Flange Mounting Type3-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialStainless Steel
- Housing Type3-Bolt Bracket
- Locking DeviceConcentric Collar
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberCRFBS-PN12T
- Manufacturer Product Page
- Manufacturer Upc Number662461348109
- Max Operating Temperature220 °F
- Max Rpm3100 rpm
- Maximum Speed3100 rpm
- Mounting Type3-Bolt Bracket
- Number Of Mounting Holes3
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2611 lbf
- RelubricatableYes
- Replacement BearingPN-12T
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Performance Triple Lip Seal
- Self AligningYes
- SeriesCRFBS
- Static Load Capacity1444 lbf
- Type Of BearingBall
- UPC_NO662461348109
Overview
Mfr description
CRFBS-PN12T
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease