Motion
5653011340

AVENTICS
5653011340

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #04216900
MFR #5653011340
List Price$606.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5653011340

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #04216900
MFR #5653011340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$606.16/each for your price

Overview

Mfr description
5653011340 VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    -4 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Rate
    149.73 cfm
  • Port Sizes
    1/8 BSPP
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Operating Pressure Range
    +3.5 to +10 bar
  • Overall Height
    100 mm
  • Overall Length
    151 mm
  • Overall Width
    52 mm
  • Set Pressure Range
    +3.5 to +10 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text