Motion
C 5020 V

SKF
C 5020 V

Toroidal Roller Bearing - 100 mm Bore, 150 mm OD, 67 mm Width, Straight Bore, Open, C0
MI ITEM #04216998
MFR #C 5020 V
Your Price$5,498.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 5020 V

Toroidal Roller Bearing - 100 mm Bore, 150 mm OD, 67 mm Width, Straight Bore, Open, C0
MI ITEM #04216998
MFR #C 5020 V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5,498.50/each(List $6,873.13)

Overview

Mfr description
C 5020V CARB BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    67 mm
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1100 rpm
  • Cage Material
    No Cage
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316571433554
  • Product Type
    Toroidal Roller Bearings
  • Weight
    9.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text