Motion
BR6-SE-36

FLEXCO
BR6-SE-36

40683 Conveyor Belt Fastener System Accessories - Solid Plate Fastener, Steel Material
Mi Item #04217029
MFR #BR6-SE-36
Price$320.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BR6-SE-36

40683 Conveyor Belt Fastener System Accessories - Solid Plate Fastener, Steel Material
Mi Item #04217029
MFR #BR6-SE-36

Mfr description
40683 (BR6-SE-36)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.26/each

Specifications

Dimensions

  • Minimum Pulley Diameter
    14 in

Details

  • Accessory Type
    Solid Plate Fastener
  • Includes
    Hold Down Assembly Clips
  • Material
    Steel
  • Package Quantity
    4 Strips Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)