Specifications
Dimensions
- Minimum Pulley Diameter14 in
Details
- Accessory TypeSolid Plate Fastener Rivet Strip
- MaterialSteel
- Package Quantity4 Strips Per Box
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)