Motion
5332
CM® Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 15 ft Lift
Mi Item #04217069
MFR #5332
Price$2,321.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 15 ft Lift
Mi Item #04217069
MFR #5332

Mfr description
5332 LEVER HOIST 6 TON 15FT LIFT SERIES
  • Easily transported and rigged even in the smallest work spaces
  • Single-handed free chaining feature allows for quick take up and positioning of slack chain
  • Designed not to accidentally free chain while under load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,321.53/each

Specifications

Dimensions

  • Handle Length
    15 in
  • Headroom
    23-1/4 in
  • Hook Opening Size
    1-13/16 in
  • Pull To Lift Full Load
    77 lb
  • Standard Lift
    15 ft

Details

  • Additional Details
    Impact Resistant
  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc-Plated Steel
  • Lever Hoist Type
    Chain
  • Maximum Lift Distance
    15 ft
  • Reeving
    2
  • Series
    653
  • Type
    Lever Operated Hoist
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)