Motion
13 TL BUSHING .375 PB

MORSE
13 TL BUSHING .375 PB

Torque Limiter Bushing - For Use With: 13TL
Mi Item #04217091
MFR #13 TL BUSHING .375 PB
Price$1,767.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
13 TL BUSHING .375 PB

Torque Limiter Bushing - For Use With: 13TL
Mi Item #04217091
MFR #13 TL BUSHING .375 PB

Mfr description
13TL BUSHING .375PB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.21/each

Specifications

Dimensions

  • Bushing Length
    0.3750 in
  • Weight
    1.01 lbs

Details

  • Manufacturer Catalog Number
    13 TL BUSHING .375 PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288943068
  • Part Type
    Bushing
  • Series
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)