Motion
TP SS1874TAB-3.25IN

REXNORD INC
TP SS1874TAB-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 3-1/4 in Width, Stainless Steel Material
Mi Item #04217113
MFR #TP SS1874TAB-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP SS1874TAB-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 3-1/4 in Width, Stainless Steel Material
Mi Item #04217113
MFR #TP SS1874TAB-3.25IN

Mfr description
114-130-4 TP 1874SSTK3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    3-1/4 in

Details

  • Accessory Type
    Top Plate
  • Material
    Stainless Steel
  • UPC_NO
    698210718848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)