Motion
SSR30XW2UU+2680L-II

THK AMERICA INC
SSR30XW2UU+2680L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 2680 mm Long
Mi Item #04217141
MFR #SSR30XW2UU+2680L-II
Price$1,509.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR30XW2UU+2680L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 2680 mm Long
Mi Item #04217141
MFR #SSR30XW2UU+2680L-II

Mfr description
SSR30XW2UU+2680L-II RAIL ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.95/each

Specifications

Dimensions

  • Length
    2680 mm
  • Rail Size
    30 mm

Details

  • OAL
    2680 mm
  • Radial Static Load Capacity
    52.7 kN, 11847.4 lbf
  • Rail Style
    SR Mail
  • Slider Type
    XW-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)