Specifications
Dimensions
- Thread Size7/16 – 14
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckNo
- Finish CoatingUncoated
- MaterialCarbide
- Material GradeMicrograin
- SeriesCT770
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)