Motion
32310 BJ2/QCL7C

SKF
32310 BJ2/QCL7C

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD
MI ITEM #04217257
MFR #32310 BJ2/QCL7C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32310 BJ2/QCL7C

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD
MI ITEM #04217257
MFR #32310 BJ2/QCL7C

Mfr description
32310BJ2/QCL7C TAPER ROLLER BEARING SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    110 mm
  • Weight
    4.38 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)