Motion
TP460XL037

GATES RUBBER CO
TP460XL037

PowerGrip™TwinPower™ Synchronous & Timing Belt - XL - Extra Light Duty, 0.2 in / 5.08 mm Pitch, 46 in / 1168 mm Pitch Length, 0.3750 in Width, 230 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #04217276
MFR #TP460XL037
List Price$100.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP460XL037

PowerGrip™TwinPower™ Synchronous & Timing Belt - XL - Extra Light Duty, 0.2 in / 5.08 mm Pitch, 46 in / 1168 mm Pitch Length, 0.3750 in Width, 230 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #04217276
MFR #TP460XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.19/each for your price

Overview

Mfr description
TP460XL037
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Free of lubrication and maintenance
  • Gates® Twin Power® belts have nylon facing on both tooth surfaces to provide equal load carrying capabilities on either side of belt
  • Precision formed elastomeric teeth and body
  • Wear resistant nylon fabric on both tooth sides to provide equal load carrying capabilities on either side of belt
  • High efficiency, non-slip positive drive with a high tooth jump resistance.

Specifications

  • Belt Type
    XL - Extra Light Duty
  • Pitch
    0.2 in / 5.08 mm
  • Overall Length
    46.0000 in
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Width
    0.375 in / 10 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    46 in / 1168 mm
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    92461335
  • Manufacturer Upc Number
    072053886955
  • UPC_NO
    072053886955
  • Belt Width
    0.3750 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Notched
  • Belt Height
    0.12 in / 3 mm
  • Belt Section
    XL
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Additional Details
    PowerGrip™ Twin Power™ Timing Belts are suitable for all industrial serpentine applications that require rotation reversal in some driven shafts. Twin Power belts have precision-formed elastomeric teeth on both sides to provide high-loading capacity synchronization from both driving surfaces. Due to its double and directly opposite teeth, Twin Power synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates PowerGrip Twin Power belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    PowerGrip™ Twin Power™ Timing Belts are suitable for all industrial serpentine applications that require rotation reversal in some driven shafts. Twin Power belts have precision-formed elastomeric teeth on both sides to provide high-loading capacity synchronization from both driving surfaces. Due to its double and directly opposite teeth, Twin Power synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates PowerGrip Twin Power belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text