Motion
0140523
Coil Link Chain - 5/16 in, Grade 30 Zinc Plated Steel, 1900 lbs Capacity, 0.31 in Link Dia., 92 ft
MI ITEM #04217285
MFR #0140523
Price$308.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 5/16 in, Grade 30 Zinc Plated Steel, 1900 lbs Capacity, 0.31 in Link Dia., 92 ft
MI ITEM #04217285
MFR #0140523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.31/each

Specifications

Dimensions

  • Inside Link Length  
    1.27 in
  • Inside Link Width  
    0.47 in
  • Link Diameter  
    0.31 in
  • Overall Length
    92 ft
  • Trade Size
    5/16 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Zinc Plated Steel
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Working Load Capacity
    1900 lbs

Overview

Mfr description
0140523 5/16 GR.30 CHAIN, PAIL 92'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought