1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDUJB8-6D
Cyl, Free Mount, Dbl Acting
MI ITEM #
04217301
MFR #
CDUJB8-6D
Price
$33.33
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDUJB8-6D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDUJB8-6D
Cyl, Free Mount, Dbl Acting
MI ITEM #
04217301
MFR #
CDUJB8-6D
Mfr description
CDUJB8-6D CYL, FREE MT, DBL ACTING, A-SW
Miniature free mount
Space saving compact cylinder
Available in 4mm to 10mm bore size
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.33
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
8 mm
Stroke
6 mm
Details
Compact Cylinder Type
Free Mount
Country of Origin
CN
Cylinder Series
CU
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Compact Air Cylinders
Series
CUJ
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items