Motion
TP LF863TAB-4.5IN

REXNORD INC
TP LF863TAB-4.5IN

10069313 / TP LF863TAB-4.5IN
Mi Item #04217303
MFR #TP LF863TAB-4.5IN
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF863TAB-4.5IN

10069313 / TP LF863TAB-4.5IN
Mi Item #04217303
MFR #TP LF863TAB-4.5IN

Mfr description
114-1200-2 TP LF863TAB-K4.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Width
    4-1/2 in

Details

  • Accessory Type
    Top Plate
  • Color
    Tan
  • Manufacturer Upc Number
    698210856748
  • UPC_NO
    698210856748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)