Motion
UU1802TX6

LIFT-ALL
UU1802TX6

2" X 6' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #04217399
MFR #UU1802TX6
Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU1802TX6

2" X 6' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #04217399
MFR #UU1802TX6

Mfr description
UU1802TX6 SLING,HARDWARE WEB,2X6
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.07/each

Specifications

Dimensions

  • Overall Thickness  
    3/16 in
  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    6400 lb
  • Web Width  
    2 in
  • Weight
    3.06 lb
  • Width
    2 in

Details

  • Center Stripe Color
    Blue
  • Choker Capacity
    2500 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Material
    POLYESTER
  • Number of Web Plies
    1
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    2500 lb
  • Sling Color
    Yellow
  • Sling Type
    Type U Unlink
  • Sling Vertical Weight Capacity
    3200 lb
  • Striping
    1 Center Stripe
  • UPC_NO
    697886109578
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 2" Width
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)