Motion
Z27
Industrial V-Belt - Z Section, 10 mm Top Width, 1 Strand, 28-1/2 in Nominal Outside Length, Smooth
MI ITEM #04217448
MFR #Z27
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - Z Section, 10 mm Top Width, 1 Strand, 28-1/2 in Nominal Outside Length, Smooth
MI ITEM #04217448
MFR #Z27

Mfr description
Z27 MULTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Nominal Outside Length
    28-1/2 in
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)