Motion
P2B-E-035MR

DODGE
P2B-E-035MR

Pillow Block Roller Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04217463
MFR #P2B-E-035MR
Price$582.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-035MR

Pillow Block Roller Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04217463
MFR #P2B-E-035MR

Mfr description
P2BE035MR PIL BLK 023620
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.57/each

Specifications

Dimensions

  • Base Height
    1.8700 in
  • Base To Bore Centerline
    1.8700 in
  • Base Width
    2.1260 in
  • Bolt Center Diameter
    5.6200 to 5.8700 in
  • Bolt Center To Center Length
    5.6200 to 5.8700 in
  • Bolt Hole Diameter
    0.5000 in, 12.70 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    3 in
  • Housing Dimensions
    7.3740 x 2.1260 x 3.6540 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    3.0000 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    7.3740 in, 187.30 mm
  • Length Through Bore
    3.0000 in
  • Max Bolt Hole Spacing
    5.8700 in
  • Min Bolt Hole Spacing
    5.6200 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.1260 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Take Up Frame Size
    CP-308, HD-200
  • Weight
    4 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Additional Details
    Triple Lip Seal | Sensor Ready | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    HD-200
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    142.75 to 149.10 mm
  • Dynamic Load Capacity
    5500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023620
  • Material
    023620
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    115654 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475741571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)