Motion
F309D1

NTN
F309D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Set Screw Locking
MI ITEM #04217493
MFR #F309D1
List Price$225.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F309D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Set Screw Locking
MI ITEM #04217493
MFR #F309D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.58/each for your price

Overview

Mfr description
F309D1 4 BOLT FLANGE

Specifications

  • Mounting Type
    4-Bolt Flange
  • Bolt Center To Center Length
    125 mm
  • Overall Length Diameter
    160 mm
  • Bore Diameter
    45 mm
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359066128
  • UPC_NO
    4547359066128
  • Locking Device
    Set Screw
  • Type Of Bearing
    Ball
  • Weight
    4.63 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought