Motion
G46-2-02-SRB
GAUGE, SRH PRESSURE
Mi Item #04217637
MFR #G46-2-02-SRB
Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, SRH PRESSURE
Mi Item #04217637
MFR #G46-2-02-SRB

Mfr description
G46-2-02-SRB GAUGE, SRH PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.70/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 0.2 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)