Motion
29621B-20286

TIMKEN
29621B-20286

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 0.7500 in Width, Flanged Cup
MI ITEM #04217691
MFR #29621B-20286
Price$238.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29621B-20286

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 0.7500 in Width, Flanged Cup
MI ITEM #04217691
MFR #29621B-20286

Mfr description
29621B CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.08/each

Specifications

Dimensions

  • Cup Width  
    0.6250 in
  • Flange Diameter
    4.5900 in
  • Outside Diameter  
    4.4375 in

Details

  • Abma Precision Rating
    Class 2
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893239231
  • Operating Temperature Range
    -30 to + 400 °F
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893239231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)