Motion
ARG20-N02G2-Z

SMC CORP OF AMERICA
ARG20-N02G2-Z

Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #04217741
MFR #ARG20-N02G2-Z
Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20-N02G2-Z

Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #04217741
MFR #ARG20-N02G2-Z

Mfr description
ARG20-N02G2-Z REGULATOR, GAUGE-HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 NPT
  • Weight
    0.88 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Angle
    90 °
  • Pressure Gauge Included
    With Pressure Gauge 90 Degree Mounting Angle
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Relief Function
    Relieving
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)