Motion
WHR7-21C
WHR7-21C Submersible Sewage Pump - 2 in Solids, 150 gpm, 28 ft of Head, 2 in NPT Discharge, 3/4 hp
MI ITEM #04218149
MFR #WHR7-21C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WHR7-21C Submersible Sewage Pump - 2 in Solids, 150 gpm, 28 ft of Head, 2 in NPT Discharge, 3/4 hp
MI ITEM #04218149
MFR #WHR7-21C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHR7-21C 21640D002

Specifications

  • Type Design
    Submersible Sewage
  • Maximum Flow Rate
    150 gpm
  • Max ft of Head
    28 ft
  • Discharge
    2 in NPT
  • Horsepower
    3/4 hp
  • Max Solids
    2 in Diameter
  • Voltage
    230 V
  • Phase
    1
  • Frequency
    60 Hz
  • Impeller Material
    Cast Iron
  • Pump Body Material
    Cast Iron
  • Seal
    Type 21, Carbon/Ceramic
  • Switch Type
    Piggyback Mechanical
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text