Motion
1301080106

MOLEX INC
1301080106

1083-3 13W 25'CRD W/PL13 LAMP FLUORESCENT HANDLAMP
Mi Item #04218589
MFR #1301080106
Price$492.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301080106

1083-3 13W 25'CRD W/PL13 LAMP FLUORESCENT HANDLAMP
Mi Item #04218589
MFR #1301080106

Mfr description
1083-3 13 WATT FLUO/TRBLE LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.22/each

Specifications

Dimensions

  • Cord Length
    25 ft
  • Lumens
    900
  • Wattage
    13 W

Details

  • Cord Type
    SJTOOW
  • Guard Material
    Nitrile Rubber 80 Shore A
  • Lamp Code
    PL13/41
  • Lighting Technology
    Fluorescent
  • Voltage
    120 V ac
  • Wire Gauge Conductors
    18/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)