Motion
1301040043

MOLEX INC
1301040043

Woodhead 61430A163 XPROOF LAMP 25 FEET
MI ITEM #04218622
MFR #1301040043
List Price$1,114.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301040043

Woodhead 61430A163 XPROOF LAMP 25 FEET
MI ITEM #04218622
MFR #1301040043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,114.71/each for your price

Overview

Mfr description
61430A163 XPROOF LAMP 25 FEET

Specifications

  • Cord Length
    25 ft
  • Wattage
    100 W
  • Lighting Technology
    Incandescent
  • Cord Type
    SOOW
  • Wire Gauge Conductors
    16/3
  • Lamp Code
    A21
  • Guard Material
    Cast Aluminum
  • Voltage
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text