Motion
1301250002

MOLEX INC
1301250002

Festoon Cable System - Round Cable, 400 fpm Travel Speed, Nylon Body
MI ITEM #04218625
MFR #1301250002
List Price$92.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301250002

Festoon Cable System - Round Cable, 400 fpm Travel Speed, Nylon Body
MI ITEM #04218625
MFR #1301250002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.34/each for your price

Overview

Mfr description
5131 AEROMOTIVE FESTOON CARRIER

Specifications

  • Cable Type
    Round
  • Cable Height
    1.250 in
  • Travel Speed
    400 fpm
  • Overall Length
    3.400 in
  • Overall Height
    5.430 in
  • Depth
    2.024 in
  • Number of Cars
    1
  • Body Material
    Nylon
  • Wheel Material
    Steel
  • Type Of Bearing
    Sealed Ball Bearing
  • Duty Type
    Light
  • Total Weight of Cable & Car
    9.0 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text