Motion
1301180026

MOLEX INC
1301180026

Festoon Cable System - Flat Cable, Galvanized Steel Body
MI ITEM #04218635
MFR #1301180026
Your Price$352.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301180026

Festoon Cable System - Flat Cable, Galvanized Steel Body
MI ITEM #04218635
MFR #1301180026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.53/each(List $423.04)

Overview

Mfr description
54141 INTERMEDIATE CAR

Specifications

  • Cable Type
    Flat
  • Cable Width
    3.858 in
  • Cable Height
    0.750 in
  • Overall Length
    820.0 ft
  • Overall Height
    5.700 in
  • Depth
    3.540 in
  • Saddle Diameter
    12.320 in
  • Saddle Radius
    6.160 in
  • Number of Cars
    1
  • Body Material
    Galvanized Steel
  • Wheel Material
    Steel
  • Type Of Bearing
    Sealed Ball Bearing
  • Duty Type
    Standard
  • Total Weight of Cable & Car
    55.0 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text