Specifications
Dimensions
- Overall Length3-5/32 in
- Shank Diameter0.323 in
- Tapping Depth1-7/16 in
- Thread Length1-7/16 in
- Thread Size7/16 – 14
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- SeriesTA01
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
TA 01073 7/16-14 NC (PLUG)