Specifications
Dimensions
- Overall Length3-3/8 in
- Shank Diameter0.367 in
- Tapping Depth1-21/32 in
- Thread Length1-21/32 in
- Thread Size1/2-13
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- SeriesTA01
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
TA 01083 1/2-13 NC (PLUG)