Motion
TA 01124 3/4-10 NC

Clarkson-Osborn Tools LTD
TA 01124 3/4-10 NC

Hand Tap - TA01 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
Mi Item #04219013
MFR #TA 01124 3/4-10 NC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Clarkson-Osborn Tools LTD
TA 01124 3/4-10 NC

Hand Tap - TA01 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
Mi Item #04219013
MFR #TA 01124 3/4-10 NC

Mfr description
TA 01124 3/4-10 NC (BOTT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.59 in
  • Tapping Depth
    2 in
  • Thread Length  
    2 in
  • Thread Size
    3/4 – 10

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    TA01
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)