Specifications
Dimensions
- Overall Length4-1/4 in
- Shank Diameter0.59 in
- Tapping Depth2 in
- Thread Length2 in
- Thread Size3/4 – 16
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- SeriesTA01
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNF
Overview
Mfr description
TA 01423 3/4-16 NF (PLUG)