Motion
TA 01543 1-1/2 12 NF

Clarkson-Osborn Tools LTD
TA 01543 1-1/2 12 NF

Hand Tap - TA01 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 12 Thread Size, UNF, Right Hand Direction
Mi Item #04219043
MFR #TA 01543 1-1/2 12 NF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Clarkson-Osborn Tools LTD
TA 01543 1-1/2 12 NF

Hand Tap - TA01 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 12 Thread Size, UNF, Right Hand Direction
Mi Item #04219043
MFR #TA 01543 1-1/2 12 NF

Mfr description
TA 01543 1-1/2 12 NF (PLUG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/8 in
  • Shank Diameter
    1.233 in
  • Tapping Depth
    3 in
  • Thread Length  
    3 in
  • Thread Size
    1-1/2 – 12

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    TA01
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)