Motion
TA80004
LTD Hex Rethreading Die, 1/4-20 Thread Size, 0.71 in Hex Width, Carbon Steel Die
MI ITEM #04219050
MFR #TA80004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD Hex Rethreading Die, 1/4-20 Thread Size, 0.71 in Hex Width, Carbon Steel Die
MI ITEM #04219050
MFR #TA80004

Mfr description
TA 80004 1/4-20 NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    0.71 in
  • Thread Size
    1/4 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)