Motion
TA80008
LTD Hex Rethreading Die, 1/2-13 Thread Size, 1.1 in Hex Width, Carbon Steel Die
MI ITEM #04219058
MFR #TA80008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD Hex Rethreading Die, 1/2-13 Thread Size, 1.1 in Hex Width, Carbon Steel Die
MI ITEM #04219058
MFR #TA80008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA 80008 1/2-13 NC

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text