Motion
TA80324
LTD Hex Rethreading Die, 1-1/2 – 12 Thread Size, 2.76 in Hex Width, Carbon Steel Die
MI ITEM #04219077
MFR #TA80324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD Hex Rethreading Die, 1-1/2 – 12 Thread Size, 2.76 in Hex Width, Carbon Steel Die
MI ITEM #04219077
MFR #TA80324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA 80324 1-1/2 12 NF

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/2 – 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text