Motion
91590
Kleenex Liquid Hand Sanitizer - 1.2 L, Fruit Scent, Colorless Color
Mi Item #04219131
MFR #91590
Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Liquid Hand Sanitizer - 1.2 L, Fruit Scent, Colorless Color
Mi Item #04219131
MFR #91590

Mfr description
91590 FOAM INSTANT HAND SANITIZER 1.2 L
  • Sealed system, to eliminate threat of contamination
  • High capacity 1200 ml refills
  • Easy load, cassette clicks into place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$50.52/each

Specifications

Dimensions

  • Container Size
    1.2 L

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Colorless
  • Foam Action
    Foaming Action
  • Form
    Liquid
  • Meets Industry Standards By
    SARA, TSCA
  • Product Types
    Sanitizer
  • Scent
    Fruit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)