Motion
92147
Hand Sanitizer Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #04219142
MFR #92147
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Sanitizer Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #04219142
MFR #92147

Mfr description
92147 ELECT CASSETTE SKIN CARE DISP. WH
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.89/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    11.48 in
  • Width
    7-1/4 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Capacity
    1200 ml
  • Dispenser Color Finish
    White
  • Dispensing Action
    Push-Style
  • Material
    ABS
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)