Motion
ANV114 NPT M

FASTER
ANV114 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 3625 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #04219284
MFR #ANV114 NPT M
Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV114 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 3625 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #04219284
MFR #ANV114 NPT M

Mfr description
ANV114NPTM QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.60/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPT
  • Body Size
    1-1/4 in
  • Force-to-Connect
    38.7 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread
  • Flow Rate
    87.18 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Agriculture
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.67628 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)