Motion
UFP215

TIMKEN
UFP215

Backing Plate - 2-15/16 in Bore
Mi Item #04219401
MFR #UFP215
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP215

Backing Plate - 2-15/16 in Bore
Mi Item #04219401
MFR #UFP215

Mfr description
UFP215 PLATE
  • These backing plates provide an extra barrier for secondary sealing from the backside.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.92/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Outside Diameter
    5.7700 in
  • Overall Width
    0.6300 in
  • Weight
    1 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399135
  • Product Type
    Backing Plates
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)