Motion
22328 CCJA/W33VA406

SKF
22328 CCJA/W33VA406

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, C4
MI ITEM #04219425
MFR #22328 CCJA/W33VA406
Your Price$4,515.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22328 CCJA/W33VA406

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, C4
MI ITEM #04219425
MFR #22328 CCJA/W33VA406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,515.23/each(List $5,644.03)

Overview

Mfr description
22328CCJA/W33VA406
  • Spherical roller bearings for vibrating equipment

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    305066 lbf
  • Static Load Capacity
    350702 lbf
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Fillet Radius
    3.00 mm
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570667820
  • UPC_NO
    7316570667820
  • Weight
    87.52 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical roller bearings for vibrating equipment
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text