Motion
61-082
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 1, Overall Length: 2-1/2"
MI ITEM #04219448
MFR #61-082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 1, Overall Length: 2-1/2"
MI ITEM #04219448
MFR #61-082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61-082 CUTTER

Specifications

  • Cutter Diameter
    1/4 in
  • Number Of Flutes
    1
  • Length of Cut
    3/4 in
  • Material
    Carbide
  • O Flute
    O-Flute
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Series
    61-000P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text