1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
STP10P3C20
Rotary Tool - Tapper, Power Source: Air, 1 hp, Maximum Speed 300 rpm, 7.3 in Overall Length, Tool Weight 2.9 lb
MI ITEM #
04219578
MFR #
STP10P3C20
Price
$1,874.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Tampers and Tappers
SIOUX TOOLS STP10P3C20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
STP10P3C20
Rotary Tool - Tapper, Power Source: Air, 1 hp, Maximum Speed 300 rpm, 7.3 in Overall Length, Tool Weight 2.9 lb
MI ITEM #
04219578
MFR #
STP10P3C20
Mfr description
STP10P3C20 TAPPER SIGNATURE SERIES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,874
.81
/each
Add to Cart
Specifications
Dimensions
Inlet size
0.25 in
Overall Length
7.30 in
Tool Weight
2.9 lb
Details
Air Consumption @ Load
30.0 cfm
Air Pressure
90 psi
Horsepower
1.0 hp
Maximum Speed
300 rpm
Power Source
Air
Rotary Tool Type
Tapper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items